Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insect Repellant, Eco Spray, 6 oz., PK12

  • Mfr # 0006-7178

  • Zoro # G4861946


product price: $74.85
/pk 12, $6.24/ea

Key Features

DEET Concentration
30.00%
Form
Liquid
Active Ingredients
DEET
Targeted Insects
Mosquitos, Ticks
Container Size
6 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0006-7178
Zoro #
G4861946
UPC #
-
Country of Origin
United States

Dimensions

Container Size
6 oz

Details

DEET Concentration
30.00%
Form
Liquid
Active Ingredients
DEET
Item
Insect Repellent
Targeted Insects
Mosquitos, Ticks
Container Type
Bottle
Net Weight
6 oz

Description

Insect Repellent, Targeted Insects Mosquitos, Ticks, Active Ingredients DEET, DEET Concentration 30.00 Percent, Container Size 6 oz, Container Type Bottle, Form Liquid, Insect Group Flying and Crawling, Insect Control Type Repels, Net Weight 6 oz, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.