This item is Discontinued.

Bep Marine BEP AC Circuit Breaker Panel w/o Meters, 4 Way Panel 2 Mains - 110V 900-AC1-110V

BEP AC Circuit Breaker Panel w/o Meters, 4 Way Panel 2 Mains - 110V (Discontinued)

  • Mfr # 900-AC1-110V
  • Zoro # G103077036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
900-AC1-110V
Zoro #
G103077036
UPC #
870216011509
Country of Origin
New Zealand

Description

AC Circuit Breaker Panel without Meters, 4 Way Panel 2 Mains - 110V

Ideal for AC shore power installations and on board inverter installations.

Specifications:

  • Nominal Voltage: 110V AC
  • Total Positions: 4 Loads + 2 Inputs
  • Circuit Breakers (Single + Double Pole): 2x 15A, 2x 20A, + 2x 30A
  • Maximum Aperage: 30A
  • H x W x 2.5": 4.5" x 9.4"
  • Neg Bus: IS-6mm-2
  • Label Sheet: 5

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.