This item is Discontinued.

Bep Marine BEP AC Circuit Breaker Panel w/o Meters, 6 Way w/Double Pole Mains 900-ACM6W-110V

BEP AC Circuit Breaker Panel w/o Meters, 6 Way w/Double Pole Mains (Discontinued)

  • Mfr # 900-ACM6W-110V
  • Zoro # G803077039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
900-ACM6W-110V
Zoro #
G803077039
UPC #
870216003122
Country of Origin
New Zealand

Description

AC Circuit Breaker Panel without Meters, 6 Way with Double Pole Mains
Ideal for AC shore power installations and on board inverter installations.
Specifications
  • Total Positions: 6 Loads + 1 Input
  • Circuit Breakers: 3X 15A, 2X 20A, 1X 25A, 1X 30A
  • Nominal Voltage: 110V AC
  • Maximum Amperage: 30A
  • Dimensions: 7.9" X 5" X 2.5"
  • Neg Bus: IS-6MM-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.