Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BEP Pro Installer Link Joiner 6-Way

  • Mfr # 779-LBJ-6

  • Zoro # G014543903


product price: $30.28
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
779-LBJ-6
Zoro #
G014543903
UPC #
843687008125
Country of Origin
India

Description

Pro Installer Link Joiner 6-Way This tin-plated bus bar can be used to link 6 adjacent DC products together. The rating varies from 350-650 Amps depending on how this busbar is wired, see drawing for details. Made from tin-plated high-purity copper, this bar is intended for use with the BEP Pro Installer system but it has universal applications anywhere a high amperage link bus is needed. Pro Installer link bars provide the fastest and most economical way of connecting the Pro Installer line of products to save space and allow for the most compact installations. The common interconnection height of Pro Installer components allows link bars to quickly and easily convert a group of different products into a functional cluster. Links can be doubled to accommodate higher loads.Features: Tin-plated high-purity copper for maximum conductivity and corrosion resistance 650 AMP continuous rating between two adjacent positions 350 AMP continuous rating across all positions Bars can be doubled up for additional amperage This link bar is intended to be used with 3/8 studs Hole spacing is 2" Overall dimensions 10.8 x 1"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.