Zoro Homepage

Berenson 1071-40SG-P 112 mm Bravo Pull - Satin Gold

  • Mfr # 1071-40SG-P

  • Zoro # G503687187


product price: $28.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1071-40SG-P
Zoro #
G503687187
UPC #
655701058593
Country of Origin
China

Description

The Bravo Collection has rectangular finger pulls for contemporary homes. Bring an uncluttered look to your cabinets with this Satin Gold pull. The Bravo Collection has decorative hardware to give your cabinets a clean look.

Specifications
  • Collection: Bravo
  • Finish: Satin Gold
  • Material: Aluminum
  • Base Size: 11/16 in.
  • Height/Projection: 1 3/4 in.
  • Center to Center: 112 mm
  • Style: Contemporary
  • Length: 6 in.
  • Width: 3/4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.