Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bravo 112mm CC Polished Chrome Edge Pull

  • Mfr # 1062-4026-P

  • Zoro # G709252165


product price: $14.90
/ea

Key Features

Finish
Polished Chrome
Color
Polished Chrome
Material
Aluminum
Length
6 in.
Width
3/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1062-4026-P
Zoro #
G709252165
UPC #
65570107552
Country of Origin
China

Dimensions

Length
6 in.
Width
3/4 in.

Details

Finish
Polished Chrome
Color
Polished Chrome
Material
Aluminum
Outer Mounting Hole Ctr. to Ctr.
112 mm
Item
Edge Pull
Includes
Installation screws
For Use With
Cabinets, drawers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.