Bergen Industries
Single Extension Cord, 15A, 25 ft, 14/3
Mfr # OC25143
Zoro # G6929452
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 25 ft.
- Gauge/Conductor 14/3
- Voltage 125V
- Max. Amps 15A
- Jacket Color Orange
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Controller CJ1WID211 (CJ1W-ID211)
- GREENGATE Neoswitch Dt Dual Relay White (ONW-D-1001-DMV-N-W)
- HUBBELL 30/20A Flanged Locking Inlet 3P 4W 600VAC/250VDC (HBL20418)
- ELECTRIDUCT Electriduct Medium Size Cable Cover (DO-ED-MED-YL)
- BERGEN INDUSTRIES Power Cord, 3-Wire, 13A, 9 ft, SJTW, 14/3 (PS913163)
- BERGEN INDUSTRIES Triple Tap, Extension Cord, 15A, 50 ft, 12/3 (OC501233T)
- BERGEN INDUSTRIES Single Extension Cord, 15A, 50 ft, 12/3 (OC50123LT)
- BERGEN INDUSTRIES Single Extension Cord, 15A, 25 ft, 16/3 (OC25163)
- BERGEN INDUSTRIES Single Extension Cord, 15A, 50 ft, 14/3 (OC50143)
- BERGEN INDUSTRIES Power Cord, 3-Wire, 13A, 6 ft, SJTW, 16/3 (PS613163)
- VIRTUAL 02352ME01 20 ft. White Outdoor Extension Cord (VI135466)
- Bergen Industries Extension Cords & Power Strips