23-4P UTP-CMP SOL BC CAT6 IP5, FEP/FRPVC YELLOW JACKET BOX, 1000FT

  • Mfr # 10032090

  • Zoro # G1083592


product price: $1.15
/ea
Sold in multiples of 250 for $287.50

Key Features

Standards
PLENUM
Jacket Color
Yellow
Shielded
U/Utp - Unshielded Twisted Pair
Gauge
23 AWG (AMERICAN WIRE GAUGE)
Conductor Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10032090
Zoro #
G1083592
UPC #
-
Country of Origin
Unknown

Details

Standards
PLENUM
Jacket Color
Yellow
Shielded
U/Utp - Unshielded Twisted Pair
Gauge
23 AWG (AMERICAN WIRE GAUGE)
Conductor Type
Solid
Conductor Count
4 Pair
Sub Family
CABLE
Family
LANMARK 1000
Category/Level
CATEGORY 6
Type
Data

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.