This item is Discontinued.

Berkel Belt 5m 01-402375-00015

Belt 5m (Discontinued)

  • Mfr # 01-402375-00015
  • Zoro # G5535262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01-402375-00015
Zoro #
G5535262
UPC #
-
Country of Origin
United States

Details

Item
Belt 5m
Fits Brand
Berkel

Description

Belt 5m, Fits Brand Berkel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.