Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Berkley Square Heavy Duty Aluminum Foil Roll, 18in x 500 ft 1371806

Heavy Duty Aluminum Foil Roll, 18in x 500 ft (Discontinued)

  • Mfr # 1371806
  • Zoro # G015510805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1371806
Zoro #
G015510805
UPC #
22361879484
Country of Origin
China

Dimensions

Length
500 ft
Width
18 in

Details

Packaging Type
Roll
Item
Aluminum Foil
Material
Aluminum Foil

Description

Wrap food or line pans. Durable cardboard packaging holds up under multiple uses, and the built-in blade makes tearing easy for just the right-size sheet each time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.