Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Berkley Square Standard Aluminum Foil Roll, 12in x 1,000 ft AFK87945

Standard Aluminum Foil Roll, 12in x 1,000 ft (Discontinued)

  • Mfr # AFK87945
  • Zoro # G815510838
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AFK87945
Zoro #
G815510838
UPC #
22361879453
Country of Origin
China

Dimensions

Width
12 in
Length
1,000 ft

Details

Item
Aluminum Foil
Material
Aluminum Foil
Packaging Type
Roll

Description

Wrap food or line baking cookware with this aluminum foil. It is packaged in a carton box for convenient storage, and the sharp cutting edge allows for easy dispensing of customized sizes. Ideal for use in home or commercial kitchens.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.