Cleanroom Paper, Blue, PK2500
Mfr # BB85081110B
Zoro # G4680347
product price: $26.69
/pk 250, $0.11/eaKey Features
Sheet Size
8 1/2 in x 11 in
Color
Blue
Paper Weight
24 lb
Paper Size Name
Letter
Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB85081110B
Zoro #
G4680347
UPC #
-
Country of Origin
United Kingdom
Dimensions
Sheet Size
8 1/2 in x 11 in
Paper Size Name
Letter
Details
Item
Paper
Color
Blue
Paper Weight
24 lb
Finish
Smooth
Total Number of Sheets
250
Number of Reams per Case
1
For Use With
Copiers, Laser Printers
3 Hole Punch
No
Description
Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 24 lb, Color Blue, Finish Smooth, 3 Hole Punch No, Total Number of Sheets 250, Number of Reams per Case 1, For Use With Copiers, Laser Printers, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.