Zoro Homepage

Cleanroom Wipe, 18" x 18", 500 Wipes

  • Mfr # LB170.1818.10

  • Zoro # G5889606


product price: $99.99
/ea
Sold in multiples of 10 for $999.90
Free Shipping & Returns

Key Features

Material
Abaca, Wood Pulp
Color
White
Sheet Size
18 in x 18 in
Container Type
Pack
Number of Sheets
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB170.1818.10
Zoro #
G5889606
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
18 in x 18 in
Roll Length
No Roll
Sheet Length
18 in
Sheet Width
18 in

Details

Item
Dry Wipe
Material
Abaca, Wood Pulp
Color
White
Container Type
Pack
Number of Sheets
500
Lint Level
Low Lint
Series
Labx(R) 170
Fragrance
Unscented
Application
Wafer Separator Material, Tray Liner
Containers per UOM
1
Standards
ISO Class 6
Wipes per Container
500
Minimum Cleanroom Standards
ISO 5 (Class 100)
Wipe Type
Cleanroom Wipe

Description

Dry Wipe, Wipe Type Cleanroom Wipe, Soft Pack, Product Series Labx(R) 170, White, Minimum Cleanroom Standards ISO 5 (Class 100), Abaca, Wood Pulp, Lint Level Low Lint, Roll Length No Roll, Sheet Length 18 in, Sheet Width 18 in, Number of Sheets 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.