Zoro Homepage

Cleanroom Wipe, 9" x 9", 1 Pack, 75 Wipes

  • Mfr # SPX1000.001.12

  • Zoro # G4007525


product price: $37.09
/ea

Key Features

Material
45% Polyester, 55% Cellulose
Color
White
Sheet Size
9 in x 9 in
Container Type
Soft Pack
Number of Sheets
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPX1000.001.12
Zoro #
G4007525
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
9 in x 9 in
Sheet Length
9 in
Container Size
75 ct
Sheet Width
9 in

Details

Item
Cleanroom Wipes
Material
45% Polyester, 55% Cellulose
Color
White
Container Type
Soft Pack
Number of Sheets
75
Fragrance
Unscented
Primary Chemical
Alcohol
Cleaner Chemical Product Grouping
Cleanroom Wipes
Formula
70% Ipa/30% Di Water
Cleaner Form
Wipes
Wet Contact Time
No Efficacy
Wipes Application
Contamination Control
Application
Cleanroom
Standards
ISO Class 5 - 8
Packaging Type
Soft Pack
Features
Low-Lint
NSF Rating
Not Rated

Description

Cleanroom Wipes, Wet Cleaning Wipes, Primary Chemical Alcohol, Wet Contact Time No Efficacy, 75 ct, Container Type Soft Pack, Sheet Size 9 in x 9 in, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Application Cleanroom, Color White, Disposable/ Reusable Disposable, Features Low Lint, Formula 70 Percent Ipa/30 Percent Di Water, Material 45 Percent Polyester, 55 Percent Cellulose, NSF Rating Not Rated, Sheet Length 9 in, Sheet Width 9 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.