Zoro Homepage

Knitted Polyester Cleanroom Wipes 9" x 9", White

  • Mfr # US3000.0909.8

  • Zoro # G5150004


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
White
Sheet Size
9 in x 9 in
Container Type
Pack
Number of Sheets
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US3000.0909.8
Zoro #
G5150004
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
9 in x 9 in
Roll Length
No Roll
Sheet Width
9 in
Sheet Length
9 in

Details

Item
Dry Wipe
Material
Polyester
Color
White
Container Type
Pack
Number of Sheets
100
Lint Level
Low Lint
Series
UltraSeal(R) 3000
Wipes per Container
100
Containers per UOM
1
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Application
Contamination Control, Spill Pick-Up
Wipe Type
Cleanroom Wipe
Minimum Cleanroom Standards
ISO 3 (Class 1)

Description

Dry Wipe, Wipe Type Cleanroom Wipe, Soft Pack, Product Series UltraSeal(R) 3000, White, Minimum Cleanroom Standards ISO 3 (Class 1), Polyester, Lint Level Low Lint, Roll Length No Roll, Sheet Length 9 in, Sheet Width 9 in, Number of Sheets 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.