Plastic-Free Sanitizing Wipes 400ct Bucket Refills, Antiseptic Hand Wipes for Gym & Fitness
- Mfr # WX72162BRB
- Zoro # G322721079
product price:
$
35.79
/ea
Key Features
Material
100% Plant-Based Viscose (TUV Austria Certified Compostable)
Number of Sheets
400
Width
8 in
Fragrance
Unscented
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WX72162BRB
- Zoro #
- G322721079
- UPC #
- 655315721623
- Country of Origin
- Israel
Dimensions
- Width
- 8 in
- Length
- 8 in
Details
- Material
- 100% Plant-Based Viscose (TUV Austria Certified Compostable)
- Number of Sheets
- 400
- Fragrance
- Unscented
- Container Type
- Bucket Refill Roll
Description
Wipex Bulk Antibacterial Wipes arrive in a refill roll bag containing 400 wipes ready to be placed in our portable dispensing bucket. These wipes are perfect for high-traffic areas like gyms, studios, and other fitness facilities to support hygiene and cleanliness. Each wipe is made from viscose cloth and contains benzalkonium chloride (BZK) known to eliminate germs on skin, making the wipes both effective and skin-safe. The formula gently and effectively removes dirt and grime while remaining gentle on skin. The refill can be used with a lot of different sized dispensers, making it convenient for high-traffic facilities like gyms, yoga studios, wellness centers, spas, and home gyms. The product emphasizes sustainability, safety, and effective cleaning without alcohol. Key features: - 400 wipes per refill roll - Wipe size: 8” x 8” - Ideal for hand sanitation and maintaining hygiene in high-traffic fitness environments - Compatible with refill systems
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.