Knitted Polyester Sterile Cleaning Wipes 9" x 9"
Mfr # SSP1200.003.12
Zoro # G3237941
product price: $46.59
/eaKey Features
Material
Knitted Polyester
Color
White
Sheet Size
9 in x 9 in
Container Type
Soft Pack
Fragrance
Unscented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSP1200.003.12
Zoro #
G3237941
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
9 in x 9 in
Sheet Width
9 in
Container Size
30 ct
Sheet Length
11 in
Details
Item
Cleanroom Sterile Wipes
Material
Knitted Polyester
Color
White
Container Type
Soft Pack
Fragrance
Unscented
Wet Contact Time
No Efficacy
Cleaner Chemical Product Grouping
Cleanroom Wipes
Standards
ISO Class 4 - 5
Cleaner Form
Wipes
Formula
30% Deionized Water, 70% Isopropyl Alcohol
Wipes Application
Contamination Control
Application
Cleanroom
Primary Chemical
Alcohol
Packaging Type
Soft Pack
NSF Rating
Not Rated
Description
Cleanroom Wipes, Cleanroom Sterile Wipes, Primary Chemical Alcohol, Wet Contact Time No Efficacy, 30 ct, Container Type Soft Pack, Sheet Size 9 in x 9 in, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Application Cleanroom, Color White, Formula 30 Percent Deionized Water, 70 Percent Isopropyl Alcohol, Material Knitted Polyester, NSF Rating Not Rated, Sheet Length 11 in, Sheet Width 9 in, Standards ISO Class 4 - 5
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.