Shop BERKSHIRE
See all product information
Create Account
Mop Cover, 7 in W, White
- Mfr # EC360ECST20
- Zoro # G2380878
product price:Â
$
59.19
/ea
Key Features
Material
Polyester
Color
White
Standards
ISO Rated
Includes
Padded Cover, (10) Elastic Covers
Launderable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EC360ECST20
- Zoro #
- G2380878
- UPC #
- -
- Country of Origin
- China
- Item
- Mop Cover
- Material
- Polyester
- Color
- White
- Standards
- ISO Rated
- Includes
- Padded Cover, (10) Elastic Covers
- Launderable
- Yes
- Product Type
- Mop Cover
- Ply Count
- 1
- Mop Connection Type
- Quick Change
- Resistance Properties
- Abrasion Resistant
- Autoclavable
- No
- Includes Handle
- No
- Sterile/Non-Sterile
- Sterile
- Features
- Knife Cut Edge, Low Particles, Fibers, Ions and Extractables
- Shell Material
- Polyester
- Wire Color
- White
- Traction Material
- Polyester
Dimensions
- Overall Width
- 7 in
- Overall Depth
- 14 in
- Fits Chest Size
- Knife Cut Edge, Low Particles, Fibers, Ions and Extractables
Description
Mop Cover, Product Type Mop Cover, Includes Handle No, Color Coding System No, Mop Style Flat, Ply Count 1, Capacity Not Applicable, Headband Size Not Applicable, Mop Connection Type Quick Change, Overall Width 7 in, Resistance Properties Abrasion Resistant, Overall Depth 14 in, Launderable Yes, Material Polyester, Features Knife Cut Edge, Low Particles, Fibers, Ions and Extractables, Standards ISO Rated, Includes Padded Cover, (10) Elastic Covers, Autoclavable No, Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.