Polyester Sterile Cleaning Wipes 9" x 9"
Mfr # SSP1000.001.24
Zoro # G3238011
product price: $19.99
/eaKey Features
Material
45% Polyester Nonwoven, 55% Cellulose
Color
White
Sheet Size
9 in x 9 in
Container Type
Soft Pack
Fragrance
Unscented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSP1000.001.24
Zoro #
G3238011
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
9 in x 9 in
Sheet Width
9 in
Sheet Length
9 in
Container Size
30 ct
Details
Item
Cleanroom Sterile Wipes
Material
45% Polyester Nonwoven, 55% Cellulose
Color
White
Container Type
Soft Pack
Fragrance
Unscented
Wet Contact Time
No Efficacy
Primary Chemical
Alcohol
Cleaner Form
Wipes
Application
Cleanroom
Wipes Application
Contamination Control
Formula
30% Deionized Water, 70% Isopropyl Alcohol
Standards
ISO Class 5
Cleaner Chemical Product Grouping
Cleanroom Wipes
Features
Low-Lint
Packaging Type
Soft Pack
NSF Rating
Not Rated
Description
Cleanroom Wipes, Cleanroom Sterile Wipes, Primary Chemical Alcohol, Wet Contact Time No Efficacy, 30 ct, Container Type Soft Pack, Sheet Size 9 in x 9 in, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Application Cleanroom, Color White, Features Low-Lint, Formula 30 Percent Deionized Water, 70 Percent Isopropyl Alcohol, Material 45 Percent Polyester Nonwoven, 55 Percent Cellulose, NSF Rating Not Rated, Sheet Length 9 in, Sheet Width 9 in, Standards ISO Class 5
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.