Zoro Homepage

Polypropylene Cleanroom Wipes 9" x 9"

  • Mfr # PW750.0909.20

  • Zoro # G4045711


product price: $23.99
/ea

Key Features

Material
Cellulose, Polypropylene
Color
White
Sheet Size
9 in x 9 in
Container Type
Pack
Number of Sheets
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW750.0909.20
Zoro #
G4045711
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
9 in x 9 in
Roll Length
No Roll
Sheet Length
9 in
Sheet Width
9 in

Details

Item
Dry Wipe
Material
Cellulose, Polypropylene
Color
White
Container Type
Pack
Number of Sheets
150
Lint Level
Low Lint
Series
Pro-Wipe 750
Containers per UOM
1
Wipes per Container
150
Formula
Dry
Application
Designed for Use in ISO Class 5 and Higher Sterile Cleanroom Environments, Excellent Choice for General Spill Pick Up and Cleaning Surfaces, Designed for Removal of Etchants, and Other Chemical Spills, Ideal for Tray Lining and Other Lab Applications
Wipe Type
Cleanroom Wipe
Minimum Cleanroom Standards
ISO 5 (Class 100)

Description

Dry Wipe, Wipe Type Cleanroom Wipe, Soft Pack, Product Series Pro-Wipe 750, White, Minimum Cleanroom Standards ISO 5 (Class 100), Cellulose, Polypropylene, Lint Level Low Lint, Roll Length No Roll, Sheet Length 9 in, Sheet Width 9 in, Number of Sheets 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.