Advanced CLP Wipes, 120 Wipes, 1440 Professional Grade Firearm Cleaning Wipes MIL-SPEC Gun Oil, 12PK
- Mfr # ET72180GW-12
- Zoro # G422721085
product price:Â
$
161.99
/pk of 12, $13.50/ea
Free Shipping & Returns
Key Features
Length
7 in
Formula
MIL-PRF-32033 (NATO O-190) CLP Oil
Material
Textured Cloth
Width
5 in
Cleaner Container Type
Canister
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ET72180GW-12
- Zoro #
- G422721085
- UPC #
- 655315723825
- Country of Origin
- Israel
Dimensions
- Length
- 7 in
- Width
- 5 in
Details
- Formula
- MIL-PRF-32033 (NATO O-190) CLP Oil
- Material
- Textured Cloth
- Cleaner Container Type
- Canister
Description
EREZ Tactical Advanced CLP Wipes are professional-grade firearm cleaning wipes designed to deliver superior cleaning, lubrication, and protection in one easy step. Each wipe measures 5 x 7 inches and is infused with MIL-SPEC MIL-PRF-32033 (NATO-O190) lubricating oil, ensuring gunsmith-quality maintenance and reliability. These wipes offer maximum saturation and a textured cloth to clean every crevice, removing dirt, grime, and residue that can affect firearm performance. The wipes leave a thin, active protective layer that guards against rust, corrosion, and moisture damage, making them ideal for range, field, and tactical use. Engineered based on Israeli military standards and rigorous testing, EREZ Tactical wipes perform under extreme conditions, from freezing cold to scorching heat. They provide an all-in-one cleaning solution that is convenient and cost-effective, encouraging regular firearm maintenance while enhancing reliability and longevity. Key Features: - Cleaner, Lubricant, Protectant (CLP): Combines cleaning, lubrication, and rust protection in one wipe - Textured Cloth: Deep scrubbing action reaches all firearm crevices and hard-to-clean surfaces - Portable & Convenient: 120 pre-saturated wipes per canister suitable for quick touch-ups on the range or field - Hydrophobic Protection: Guards against moisture and corrosion, extending firearm life - Military-Grade Durability: Designed for performance in harsh environments and rigorous use These wipes streamline firearm maintenance, making it faster and more efficient, perfect for gun owners seeking high reliability and easy upkeep.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.