Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HAZMAT Shipping Kit, 20 oz. Jar, PK12

  • Mfr # HMS-69201

  • Zoro # G7258876


product price: $170.99
/pk 12, $14.25/ea
Free Shipping & Returns

Key Features

Material
Corrugated Cardboard
Color
White
Length
6"
Depth
5"
Width
4-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMS-69201
Zoro #
G7258876
UPC #
-
Country of Origin
United States

Dimensions

Length
6"
Depth
5"
Width
4-7/8"
Outside Length
6 in
Inside Width
4 11/16 in
Outside Width
4 7/8 in
Outside Height
5 in
Inside Height
5 5/8 in
Inside Length
4 11/16 in

Details

Item
Hazmat Box
Material
Corrugated Cardboard
Color
White
Standards
IATA PI 650
Includes
Ambient Category B Infectious Substance Packaging with HDPE Jar and Absorbent
Holds
(1) 20 oz Jar
Wall Type
Single Wall
Holds Container Style
Jar
Holds Number of Containers
1
Board Test
200#

Description

Hazardous Material Shipping Kit, Wall Type Single Wall, Inside Length 4 11/16 in, Inside Width 4 11/16 in, Inside Height 5 5/8 in, Inside LxWxH 4-11/16x4-11/16x5-10/16 in, UN Rating Solid Not Applicable, Holds Container Style Jar, Holds Container Size (1) 20 oz Jar, Holds Number of Containers 1, Holds (1) 20 oz Jar, Board Test 200#, Outside Length 6 in, Outside Width 4 7/8 in, Outside Height 5 in, Outside LxWxH 6x4-7/8x 5 in, Material Corrugated Cardboard, Color White, Standards IATA PI 650

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.