Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HAZMAT Shipping Kit, (4) 32oz Bottles, PK4

  • Mfr # HMS-6767M

  • Zoro # G7030256


product price: $192.99
/pk 4, $48.25/ea
Free Shipping & Returns

Key Features

Material
Corrugated Cardboard
Color
Kraft
Length
11-3/16"
Depth
10-1/2"
Width
10-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMS-6767M
Zoro #
G7030256
UPC #
-
Country of Origin
United States

Dimensions

Length
11-3/16"
Depth
10-1/2"
Width
10-1/2"
Inside Width
10 1/2 in
Outside Height
12 3/8 in
Outside Width
10 7/8 in
Outside Length
10 7/8 in
Inside Height
11 3/16 in
Inside Length
10 1/2 in

Details

Item
Hazmat Box
Material
Corrugated Cardboard
Color
Kraft
Holds
(4) 32 oz Bottles
Includes
EPS Foam Packaging with (4) 32 oz. Nalgene Wide Mouth Bottles and Polypropylene Closures
Standards
UN Rated
Board Test
200#DW
UN Rating Solid
4G/Y11.1/S
Holds Container Style
Bottle
Holds Number of Containers
4
Wall Type
Double Wall

Description

Hazardous Material Shipping Kit, Wall Type Double Wall, Inside Length 10 1/2 in, Inside Width 10 1/2 in, Inside Height 11 3/16 in, Inside LxWxH 10-1/2x10-1/2x11-3/16 in, UN Rating Solid 4G/Y11.1/S, Holds Container Style Bottle, Holds Container Size (4) 32 oz Bottles, Holds Number of Containers 4, Holds (4) 32 oz Bottles, Board Test 200#, Outside Length 10 7/8 in, Outside Width 10 7/8 in, Outside Height 12 3/8 in, Outside LxWxH 10-7/8x10-7/8x12-3/8 in, Material Corrugated Cardboard, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.