Zoro Homepage

HAZMAT Shipping Kit, (4) 8 oz Bottles, PK4

  • Mfr # HMS-6763M

  • Zoro # G7157132


product price: $95.59
/pk 4, $23.90/ea
Free Shipping & Returns

Key Features

Material
Corrugated Cardboard
Color
Kraft
Length
9"
Depth
8-13/16"
Width
8-13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMS-6763M
Zoro #
G7157132
UPC #
-
Country of Origin
United States

Dimensions

Length
9"
Depth
8-13/16"
Width
8-13/16"
Outside Length
8 13/16 in
Outside Width
8 13/16 in
Inside Length
8 3/16 in
Inside Height
7 3/4 in
Inside Width
8 3/16 in
Outside Height
9 in

Details

Item
Hazmat Box
Material
Corrugated Cardboard
Color
Kraft
Includes
EPS Foam Packaging with (4) 8 oz. Nalgene Wide Mouth Bottles and Polypropylene Closures
Standards
UN Rated
Holds
(4) 8 oz Bottles
UN Rating Solid
4G/Y3.0/S
Holds Container Style
Bottle
Board Test
200#DW
Wall Type
Double Wall
Holds Number of Containers
4

Description

Hazardous Material Shipping Kit, Wall Type Double Wall, Inside Length 8 3/16 in, Inside Width 8 3/16 in, Inside Height 7 3/4 in, Inside LxWxH 8-3/16x8-3/16x7-3/4 in, UN Rating Solid 4G/Y3.0/S, Holds Container Style Bottle, Holds Container Size (4) 8 oz Bottles, Holds Number of Containers 4, Holds (4) 8 oz Bottles, Board Test 200#, Outside Length 8 13/16 in, Outside Width 8 13/16 in, Outside Height 9 in, Outside LxWxH 8-13/16x8-13/16x9 in, Material Corrugated Cardboard, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.