Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HAZMAT Shipping Kit, 4 oz. Bottle, PK4

  • Mfr # HMS-6653M

  • Zoro # G7142527


product price: $121.99
/pk 4, $30.50/ea
Free Shipping & Returns

Key Features

Material
Corrugated Cardboard
Color
Kraft
Length
9-3/8"
Depth
6-3/8"
Width
6-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMS-6653M
Zoro #
G7142527
UPC #
-
Country of Origin
United States

Dimensions

Length
9-3/8"
Depth
6-3/8"
Width
6-3/8"
Outside Width
6 3/8 in
Inside Height
9 in
Outside Height
9 3/8 in
Inside Length
6 in
Outside Length
6 3/8 in
Inside Width
6 in

Details

Item
Hazmat Box
Material
Corrugated Cardboard
Color
Kraft
Includes
Slip Cover Can Packaging with 4 oz. Amber Plastic Coated Wide Mouth Glass Bottle and Phenolic Closure
Standards
UN Rated
Holds
(1) 4 oz Bottle
Board Test
275#DW
Wall Type
Double Wall
Holds Container Style
Bottle
Holds Number of Containers
1
UN Rating Solid
4GV/X1.2/S

Description

Hazardous Material Shipping Kit, Wall Type Double Wall, Inside Length 6 in, Inside Width 6 in, Inside Height 9 in, Inside LxWxH 6x6x9 in, UN Rating Solid 4GV/X1.2/S, Holds Container Style Bottle, Holds Container Size (1) 4 oz Bottle, Holds Number of Containers 1, Holds (1) 4 oz Bottle, Board Test 275#, Outside Length 6 3/8 in, Outside Width 6 3/8 in, Outside Height 9 3/8 in, Outside LxWxH 6-3/8x6-3/8x9-3/8 in, Material Corrugated Cardboard, Color Brown, Standards UN Rated, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.