Zoro Homepage

HAZMAT Shipping Kit, 7.75 In, PK4

  • Mfr # HMS-6624M

  • Zoro # G6974895


product price: $90.59
/pk 4, $22.65/ea
Free Shipping & Returns

Key Features

Material
Corrugated Cardboard
Color
White
Length
13-15/16"
Depth
9-3/16"
Width
11-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMS-6624M
Zoro #
G6974895
UPC #
-
Country of Origin
United States

Dimensions

Length
13-15/16"
Depth
9-3/16"
Width
11-3/16"
Outside Width
9 3/8 in
Outside Height
14 7/16 in
Inside Length
11 in
Outside Length
11 3/8 in
Inside Width
9 in
Inside Height
13 3/4 in

Details

Item
Hazmat Box
Material
Corrugated Cardboard
Color
White
Holds
7-3/4 in x 5-7/8 in x 10-1/2 in Space to Hold Product
Includes
Small EPS Foam Insulated Overpack
Board Test
175#
Wall Type
Single Wall
Holds Container Style
Variation

Description

Hazardous Material Shipping Kit, Wall Type Single Wall, Inside Length 11 in, Inside Width 9 in, Inside Height 13 3/4 in, Inside LxWxH 11x9x13-3/4 in, UN Rating Solid Not Applicable, Holds Container Style Variation, Holds 7-3/4 in x 5-7/8 in x 10-1/2 in Space to Hold Product, Board Test 175#, Outside Length 11 3/8 in, Outside Width 9 3/8 in, Outside Height 14 7/16 in, Outside LxWxH 11-3/8x9-3/8x14-7/16 in, Material Corrugated Cardboard, Color White, Standards Not Applicable, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.