
Mechanical Seal, Type G 2106 5/8 shaft size 0.718" Op Hgt SS Buna Ceramic Cup
Mfr # BSP-4275
Zoro # G304411349
product price:Â $9.19
/eaKey Features
Shaft Size (In.)
5/8 inch
Seal Material
Buna
Includes
Stainless Steel Spring with Ceramic Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BSP-4275
Zoro #
G304411349
UPC #
-
Country of Origin
China
Dimensions
Shaft Size (In.)
5/8 inch
Details
Seal Material
Buna
Includes
Stainless Steel Spring with Ceramic Cup
Item
Mechanical Seal
Description
Type G 2106 5/8 shaft size 0.718" Op Hgt SS Buna Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.