Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter Head, Tweco 160

  • Mfr # 1380020

  • Zoro # G6526121


product price: $23.99
/ea

Key Features

Type
Conversion Adapter
For Use With
Tweco(R) 160 Mini Mig & Lincoln(R) 100L
Material
Brass
Sub-Category
Adapter Head
Style
Tweco 160 Mini Mig, Lincoln 100L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1380020
Zoro #
G6526121
UPC #
662991307867
Country of Origin
United States

Dimensions

Wire Size (In.)
25-32 in
Size
35/64 in H x 1 5/64 in W x 35/64 in D
Overall Length
1 5/64 in
Overall Diameter
35/64 in

Details

Item
Conversion Adapter
Type
Conversion Adapter
For Use With
Tweco(R) 160 Mini Mig & Lincoln(R) 100L
Material
Brass
Sub-Category
Adapter Head
Style
Tweco 160 Mini Mig, Lincoln 100L
For MIG Guns
Tweco(R) & Lincoln(R) MIG Guns
Amperage Range
200-600
Series
Centerfire
Features
Simplify Parts Management and Improve Mig Welding Performance By Converting to Centerfire(TM) Consumables
Connection Style
Non-Threaded
Gun Model
All Tweco Models
Compatible with Series
BTB; Clean Air; Dura-Flux; FILTAIR; Legacy Q-Gun; S-Gun
For MIG Gun Model
160 Mini Mig
Connection Type
Non-Threaded
Compatible with Brand
Lincoln, Tweco
Adapter Type
Conversion Adapter
Welding Processes
MIG Welding (GMAW)

Description

Conversion Adapter, Series Centerfire, Adapter Type Conversion Adapter, Compatible with Brand Lincoln, Tweco, For MIG Gun Model 100L, 160 Mini Mig, Compatible with Series BTB; Clean Air; Dura-Flux; FILTAIR; Legacy Q-Gun; S-Gun, Welding Processes MIG Welding (GMAW), Connection Type Non-Threaded, Material Brass, Overall Diameter 35/64 in, Overall Length 1 5/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.