D-A1 Brass MIG Gas Diffuser
Mfr # D-A1
Zoro # G3313329
product price:Â $21.89
/ea
Sold in multiples of 10 for $218.90
Key Features
For MIG Guns
Bernard(TM) BTB MIG Guns Series, Miller(R) MDX(TM) 250 MIG Guns Series
Series
AccuLock S
Wire Size (In.)
0.023-0.125
Material
Brass
Type
Heavy Duty
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D-A1
Zoro #
G3313329
UPC #
662991614224
Country of Origin
United States
Dimensions
Wire Size (In.)
0.023-0.125
Size
Large
Minimum Wire Diameter
0.023 in
Maximum Wire Diameter
0.125 in
Details
Item
Gas Diffuser
For MIG Guns
Bernard(TM) BTB MIG Guns Series, Miller(R) MDX(TM) 250 MIG Guns Series
Series
AccuLock S
Material
Brass
Type
Heavy Duty
For Use With
BTB MiG Gun
Connection Style
Threaded
Amperage Range
200-600
Features
Address Liner Trim Length Errors and Erratic Wire Feeding, Load and Lock, Production Downtime and Rework
Gun Model
Bernard BTB MIG Guns, Miller(R) Style,Tregaskiss Air-Cooled Robotic MIG Guns
Sub-Category
MIG Gun Gas Diffusers
For Contact Tip Series
AccuLock S
Maximum Current
600 A
Gas Diffuser Number
D-A1
Connection Type
Threaded
Compatible with Series
Bernard BTB MIG Guns, Miller(R) Style,Tregaskiss Air-Cooled Robotic MIG Guns
Connection Thread Type
Threaded
Welding Processes
MIG Welding (GMAW)
Compatible with Brand
Miller
Description
Gas Diffuser, Compatible with Brand Miller, Series AccuLock S, Gas Diffuser Number D-A1, Compatible with Series Bernard BTB MIG Guns, Miller(R) Style,Tregaskiss Air-Cooled Robotic MIG Guns, Maximum Current 600 A, Connection Type Threaded, For Contact Tip Series AccuLock S, Welding Processes MIG Welding (GMAW), Connection Thread Type Threaded, Features Address Liner Trim Length Errors and Erratic Wire Feeding, Load and Lock, Production Downtime and Rework, For Use With BTB MiG Gun, Material Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.