Liner, 25 ft, Red
- Mfr # LD4A-25
- Zoro # G923938760
product price:Â
$
63.15
/ea
Key Features
Maximum Wire Diameter
0.063 in
Process
MIG Welding (GMAW)
Compatible MIG Gun Series
BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, W-Gun
Color
Red
Minimum Wire Diameter
0.045 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LD4A-25
- Zoro #
- G923938760
- UPC #
- 662991748110
- Country of Origin
- United States
- Item
- Liner
- Process
- MIG Welding (GMAW)
- Compatible MIG Gun Series
- BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, W-Gun
- Color
- Red
- Compatible Brand
- Bernard
- Compatible MIG Gun Model
- Bernard(TM) BTB Gun, Bernard(TM) S-Gun(TM)
- Liner Series
- Rear Load Liners
- Liner Model
- E-Z Feed
- Features
- Corrosion Resistant Coating, Improved feed-ability for hard-to-feed wires., Liner shape shields the wire material against humidty and dampness
- Wire Color
- Red
Dimensions
- Maximum Wire Diameter
- 0.063 in
- Minimum Wire Diameter
- 0.045 in
- Overall Length
- 25 ft
- Wire Rope Length
- 25 ft
- Length
- 25 ft
- Fits Chest Size
- Corrosion Resistant Coating, Improved feed-ability for hard-to-feed wires., Liner shape shields the wire material against humidty and dampness
Description
Liner, Maximum Wire Diameter 0.063 in, Minimum Wire Diameter 0.045 in, Overall Length 25 ft, Bore Diameter Not Applicable, Color Red, Features Corrosion Resistant Coating, Improved feed-ability for hard-to-feed wires., Liner shape shields the wire material against humidty and dampness, Liner Model E-Z Feed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.