MIG Welding 2" Tapered Cont Tip

  • Mfr # TT-030

  • Zoro # G701701418


product price:  $4.19
/ea
Sold in multiples of 10 for $41.90

Key Features

Material
Copper
For Gas Diffuser Number
D-1, DS-1
Maximum Wire Diameter
0.03 in
Contact Tip Number
TT-030
Tip Shape
Tapered
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TT-030
Zoro #
G701701418
UPC #
662991244353
Country of Origin
United States

Dimensions

Maximum Wire Diameter
0.03 in
Overall Length
2 in
Outside Diameter
0.35 in

Details

Item
Tapered Contact Tip
Material
Copper
For Gas Diffuser Number
D-1, DS-1
Contact Tip Number
TT-030
Tip Shape
Tapered
Compatible with Model
For Nozzle Series
Large Centerfire, Small Centerfire
Compatible with Series
BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol
Series
Centerfire
For Wire Type
Flux-Cored, Solid
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Connection Type
Slip-On
Duty Rating
Heavy Duty
Maximum Current
600 A
Compatible with Brand
Bernard, Miller

Description

Tapered Contact Tip, Compatible with Brand Bernard, Miller, Series Centerfire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.