MIG Welding 2" Tapered Cont Tip

  • Mfr # TT-062

  • Zoro # G501701410


product price:  $4.29
/ea

Key Features

Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Bernard, Miller
Material
Copper
Series
Centerfire
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TT-062
Zoro #
G501701410
UPC #
662991244377
Country of Origin
United States

Dimensions

Overall Length
2 in
Maximum Wire Diameter
1/16 in
Outside Diameter
0.35 in

Details

Item
Tapered Contact Tip
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Bernard, Miller
Material
Copper
Series
Centerfire
Connection Type
Slip-On
Compatible with Series
BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol
For Wire Type
Flux-Cored, Solid
Contact Tip Number
TT-062
Maximum Current
600 A
Tip Shape
Tapered
For Gas Diffuser Number
D-1, DS-1
Duty Rating
Heavy Duty
For Nozzle Series
Large Centerfire, Small Centerfire
Compatible with Model

Description

Tapered Contact Tip, Compatible with Brand Bernard, Miller, Series Centerfire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.