Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2200170
Zoro #
G4611851
UPC #
662991602528
Country of Origin
United States
Dimensions
Wire Size (In.)
0.023-0.030
Size
0.030 in
Maximum Wire Diameter
0.023 in
Details
Connection Style
Threaded
Gun Model
Miller(R) MDX(TM) MIG
Sub-Category
MIG Gun Power Pins
Series
AccuLock(TM) S
For Use With
Miller(R) MDX(TM) 250 MIG Guns Series
Item
Power Pin Cap
For MIG Guns
Miller(R) MDX(TM)
Features
Locks Liner in Place
Material
Brass
Amperage Range
250-600
Compatible with Series
AccuLock S
Welding Processes
MIG Welding (GMAW)
Compatible with Model
MDX MIG 250
Compatible with Brand
Miller
Description
Power Pin Cap, Compatible with Brand Miller, Compatible with Model MDX MIG 250, Compatible with Series AccuLock S, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.023 in, Features Locks Liner in Place
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.