Neck Insulator
Mfr # 402-11
Zoro # G510953824
product price:Â $15.79
/ea
Sold in multiples of 100 for $1,579.00
Key Features
Compatible Nozzle Series
AccuLock S, TOUGH LOCK
Insulator Series
AccuLock S
Compatible MIG Gun Model
Bernard BTB, T-Gun, Tregaskiss MA1
Features
For BTB T Series or C Series Straight Handle Model MIG Guns with Fixed Necks
Compatible Brand
Bernard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
402-11
Zoro #
G510953824
UPC #
688515144091
Country of Origin
China
Details
Item
MIG Gun Neck Insulator
Compatible Nozzle Series
AccuLock S, TOUGH LOCK
Insulator Series
AccuLock S
Compatible MIG Gun Model
Bernard BTB, T-Gun, Tregaskiss MA1
Features
For BTB T Series or C Series Straight Handle Model MIG Guns with Fixed Necks
Compatible Brand
Bernard
Material
Aluminum - Plastic
Process
MIG Welding (GMAW)
Compatible MIG Gun Series
BTB, MDX
Description
MIG Gun Neck Insulator, Features For BTB T Series or C Series Straight Handle Model MIG Guns with Fixed Necks, Material Aluminum - Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.