Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, Quik Tip, 3/4 in

  • Mfr # N1C34HQ

  • Zoro # G0699301


product price: $37.19
/ea

Key Features

For MIG Guns
Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, W-Gun(TM) MIG Guns, FILTAIR Fume Extractions Guns, Clean Air(TM) Fume Extraction Guns
Series
Quik Tip
Material
Copper
Type
Heavy Duty
For Use With
Bernard Air-Cooled and W-Gun Water-Cooled MIG Guns, Fume Extraction MIG Guns, Dura-Flux FCAW Guns
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1C34HQ
Zoro #
G0699301
UPC #
-
Country of Origin
China

Dimensions

Bore Dia. (In.)
3/4 in
Outside Diameter
1 1/8 in
Inside Diameter
0.75 in
Bore Diameter
3/4 in

Details

Item
Nozzle
For MIG Guns
Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, W-Gun(TM) MIG Guns, FILTAIR Fume Extractions Guns, Clean Air(TM) Fume Extraction Guns
Series
Quik Tip
Material
Copper
Type
Heavy Duty
For Use With
Bernard Air-Cooled and W-Gun Water-Cooled MIG Guns, Fume Extraction MIG Guns, Dura-Flux FCAW Guns
Connection Style
Threaded
Style
Tweco
Bore (mm)
19.049
Compatible with Model
Q3015TE5EMC, Q4015TE5EMC, Q4020TN5ELC, S3015TE5HMC, S5015GH5IMC
Duty Rating
Heavy Duty
Compatible with Series
BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, W-Gun
For Contact Tip Series
Quik Tip
Welding Processes
MIG Welding (GMAW)
Nozzle Number
N1C34HQ
Application
Heavy Equipment, Manufacturing, Shipbuilding, Trailer Fabrication
Connection Type
Threaded
Nozzle Shape
Bottleneck
Compatible with Brand
Bernard
Insulation Type
Self-Insulated
For Gas Diffuser Number
D114Q, D118Q, D1FQ
Compatible Grainger Part Number
38VN82, 40P499

Description

Nozzle, Compatible with Brand Bernard, Series Quik Tip, Compatible with Series BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, W-Gun, Compatible with Model Q3015TE5EMC, Q4015TE5EMC, Q4020TN5ELC, S3015TE5HMC, S5015GH5IMC, Bore Diameter 3/4 in, Connection Type Threaded, Nozzle Number N1C34HQ, Nozzle Shape Bottleneck, Material Copper, Insulation Type Self-Insulated, Duty Rating Heavy Duty, For Contact Tip Series Quik Tip, For Gas Diffuser Number D114Q, D118Q, D1FQ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.