Nzl, Bernard; Miller, AccuLock S

  • Mfr # N-A5800C
  • Zoro # G4611809
product price: 
$
28.29
/ea
Sold in multiples of 10 for $282.90

Key Features

For MIG Guns
Miller(R) MDX(TM) 250
Series
AccuLock S
Wire Size (In.)
0.023-0.125
Material
Copper
Type
Heavy Duty
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N-A5800C
Zoro #
G4611809
UPC #
662991609374
Country of Origin
Canada
Item
Nozzle
For MIG Guns
Miller(R) MDX(TM) 250
Series
AccuLock S
Material
Copper
Type
Heavy Duty
For Use With
Miller MDX 250 MIG Guns Series
Connection Style
Threaded
Amperage Range
250-600
Application
Heavy Equipment, Manufacturing, Shipbuilding, Trailer Fabrication
Sub-Category
MIG Gun Nozzles
Gun Model
Miller(R) MDX(TM) 250 MIG
Features
Flush Contact Tip Position
Bore (mm)
15.875 mm
Welding Processes
MIG Welding (GMAW)
Compatible with Series
BTB, MDX-250, MDX-250 EZ-Select
For Gas Diffuser Number
D-A1, D-A2
Color
Copper
Connection Type
Threaded
For Contact Tip Series
AccuLock S
Nozzle to Tip Relationship
Flush
Nozzle Shape
Conical
Compatible with Brand
Bernard, Miller
Insulation Type
Self Insulated
Duty Rating
Heavy Duty
Compatible with Model
1770041, 1770042, 1770043, 1770046
Nozzle Number
N-A5800C
Nozzle Design
1-Piece
Compatible MIG Gun Series
BTB, MDX-250, MDX-250 EZ-Select
Process
MIG Welding (GMAW)
Nozzle Series
AccuLock S
Compatible Brand
Bernard, Miller
Compatible Contact Tip Series
AccuLock S
Compatible Gas Diffuser Number
D-A1, D-A2
Amperage - Maximum
600 A
Compatible MIG Gun Model
Bernard BTB, S-Gun, Miller MDX-250
Shell Material
Copper
Wire Color
Copper
Traction Material
Copper

Dimensions

Wire Size (In.)
0.023-0.125
Size
0.625 in
Bore Dia. (In.)
5/8 in
Inside Diameter
0.625 in
Bore Diameter
5/8 in
Outside Diameter
1.0625 in
Overall Length
2 19/25 in
Wire Rope Length
2 19/25 in
Length
2 19/25 in

Description

Nozzle, Compatible with Brand Bernard, Miller, Series AccuLock S, Compatible with Series BTB, MDX-250, MDX-250 EZ-Select, Compatible with Model 1770041, 1770042, 1770043, 1770046, Bore Diameter 5/8 in, Connection Type Threaded, Nozzle to Tip Relationship Flush, Nozzle Number N-A5800C, Nozzle Shape Conical, Nozzle Design 1-Piece, Material Copper, Insulation Type Self Insulated, Duty Rating Heavy Duty, For Contact Tip Series AccuLock S, For Gas Diffuser Number D-A1, D-A2

Ratings & reviews