Nzl, Bernard; Miller, Centerfire

  • Mfr # N-3414B
  • Zoro # G101701407
product price: 
$
23.65
/ea
Sold in multiples of 10 for $236.50

Key Features

Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Bernard, Miller
For Use With
BTB Series MIG Guns, Clean Air Series, Dura-Flux(TM) Fixed Liner Series, FILTAIR(TM) Fume Extraction Series, Legacy Q-Gun(TM) and S-Gun(TM) Series
Material
Brass
Series
Large Centerfire
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N-3414B
Zoro #
G101701407
UPC #
662991244339
Country of Origin
United States

Dimensions

Overall Length
2 17/25 in
Connection Size
1 1/16 in
Bore Diameter
3/4 in
Inside Diameter
0.75 in
Outside Diameter
1.0625 in
Wire Rope Length
2 17/25 in
Length
2 17/25 in

Details

Item
Nozzle
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Bernard, Miller
For Use With
BTB Series MIG Guns, Clean Air Series, Dura-Flux(TM) Fixed Liner Series, FILTAIR(TM) Fume Extraction Series, Legacy Q-Gun(TM) and S-Gun(TM) Series
Material
Brass
Series
Large Centerfire
Application
Heavy Equipment, Manufacturing, Shipbuilding, Trailer Fabrication
Features
No Tools Required to Replace Tip or Nozzle, Solid, Concentric Relationship Between Tip and Nozzle, Spatter Shield Within Nozzle Protects Diffuser and Gives Smoother, Less Turbulent Gas Flow
Connection Type
Threaded
For Contact Tip Series
Centerfire
Compatible with Model
For Gas Diffuser Number
D-1
Insulation Type
Self Insulated
Compatible with Series
BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol
Nozzle to Tip Relationship
1/4 in Recess
Nozzle Design
1-Piece
Duty Rating
Heavy Duty
Nozzle Number
N-3414B
Nozzle Shape
Straight
Compatible MIG Gun Model
Bernard BTB, S-Gun
Compatible Gas Diffuser Number
D-1
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible MIG Gun Series
BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol
Color
Brass
Nozzle Series
Large Centerfire
Compatible Brand
Bernard, Miller
Amperage - Maximum
200 A
Compatible Contact Tip Series
Centerfire
Shell Material
Brass
Wire Color
Brass

Description

Nozzle, Compatible with Brand Bernard, Miller, Series Large Centerfire, Compatible with Series BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews