Shop BERNARD

Nzl, Bernard; Miller, Centerfire

  • Mfr # NS-5800C
  • Zoro # G901701423

product price: 
$
23.79
/ea
Sold in multiples of 10 for $237.90

Key Features

Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Bernard, Miller
For Use With
BTB Series MIG Guns, Clean Air Series, Dura-Flux(TM) Fixed Liner Series, FILTAIR(TM) Fume Extraction Series, Legacy Q-Gun(TM) and S-Gun(TM) Series
Material
Copper
Series
Small Centerfire
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NS-5800C
Zoro #
G901701423
UPC #
662991302596
Country of Origin
United States
Item
Nozzle
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Bernard, Miller
For Use With
BTB Series MIG Guns, Clean Air Series, Dura-Flux(TM) Fixed Liner Series, FILTAIR(TM) Fume Extraction Series, Legacy Q-Gun(TM) and S-Gun(TM) Series
Material
Copper
Series
Small Centerfire
Features
No Tools Required to Replace Tip or Nozzle, Solid, Concentric Relationship Between Tip and Nozzle, Spatter Shield Within Nozzle Protects Diffuser and Gives Smoother, Less Turbulent Gas Flow
Application
Heavy Equipment, Manufacturing, Shipbuilding, Trailer Fabrication
Connection Type
Threaded
Nozzle Shape
Straight
Nozzle Number
NS-5800C
Insulation Type
Self Insulated
Compatible with Series
BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol
Duty Rating
Standard Duty
Nozzle to Tip Relationship
Flush
For Contact Tip Series
Centerfire
Nozzle Design
1-Piece
For Gas Diffuser Number
DS-1
Compatible with Model
Compatible MIG Gun Model
Bernard BTB, S-Gun
Compatible Brand
Bernard, Miller
Nozzle Series
Small Centerfire
Color
Copper
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible MIG Gun Series
BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol
Compatible Contact Tip Series
Centerfire
Amperage - Maximum
300 A
Compatible Gas Diffuser Number
DS-1
Shell Material
Copper
Wire Color
Copper
Traction Material
Copper

Dimensions

Outside Diameter
0.875 in
Bore Diameter
5/8 in
Overall Length
2 13/100 in
Inside Diameter
0.625 in
Connection Size
7/8 in
Wire Rope Length
2 13/100 in
Length
2 13/100 in

Description

Nozzle, Compatible with Brand Bernard, Miller, Series Small Centerfire, Compatible with Series BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.