Shop BERNE
See all product information
Create Account
Womens Bib, Ladies, Washed, Insulated, XL, Regular, Dark Brown, Size XL
- Mfr # WB515
- Zoro # G6022044
product price:Â
$
80.89
/ea
Key Features
Size
XL
Gender
Womens
Size-Body Type
Bib Overall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB515
- Zoro #
- G6022044
- UPC #
- -
- Country of Origin
- Bangladesh
- Item
- Bib,Ladies,Washed,Insulated,XL,Regular
- Color
- Dark Brown
- Gender
- Womens
Dimensions
- Size
- XL
- Size-Body Type
- Bib Overall
Description
Bib,Ladies,Washed,Insulated,XL,Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.