Buckhorn Coat, 8XL, Tall, Navy, Navy, Size 52S
- Mfr # FRC04
- Zoro # G7120021
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Size
52S
Color
Navy
Size-Body Type
Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRC04
- Zoro #
- G7120021
- UPC #
- -
- Country of Origin
- Bangladesh
- Item
- Buckhorn Coat,8XL,Tall,Navy
- Color
- Navy
Dimensions
- Size
- 52S
- Size-Body Type
- Coat
Description
Buckhorn Coat,8XL,Tall,Navy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.