
Flame Resistant Zippered Front NFPA 2112
Mfr # FRSZ19
Zoro # G608563454
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Material
100% cotton flame resistant fleece
Fabric Weight
12 oz
Length
Regular
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRSZ19
Zoro #
G608563454
UPC #
092021437668
Country of Origin
Bangladesh
Dimensions
Size
4XL
Length
Regular
Details
Item
FR Sweatshirt
Color
Black
Material
100% cotton flame resistant fleece
Fabric Weight
12 oz
Closure Type
Zipper
Description
Flame Resistant Zippered Front NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.