Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Highland Flex Relaxed Fit Straight Leg J

  • Mfr # P624

  • Zoro # G008564372


product price: $38.79
/ea

Key Features

Color
Granite
Fits Waist Size
34 in.
Fabric Weight
11.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P624
Zoro #
G008564372
UPC #
092021543734
Country of Origin
Pakistan

Dimensions

Size
34 in.
Fits Waist Size
34 in.

Details

Item
Pants
Color
Granite
Inseam
34 in.
Fabric Weight
11.5 oz

Description

Highland Flex Relaxed Fit Straight Leg J

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.