
Pants, 34 in., Timber Khaki, 98% cotton 2% spandex duck
Mfr # P921
Zoro # G308564911
product price: $47.99
/eaKey Features
Material
98% cotton 2% spandex duck
Size
34 in.
Fabric Weight
7.8 oz
Fits Waist Size
34 in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P921
Zoro #
G308564911
UPC #
092021441153
Country of Origin
Bangladesh
Dimensions
Size
34 in.
Fits Waist Size
34 in.
Details
Item
Pants
Color
Timber Khaki
Material
98% cotton 2% spandex duck
Inseam
36 in.
Fabric Weight
7.8 oz
Description
Highland Flex Duck Relaxed Fit Carpenter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.