Shop BERNE
See all product information
Create Account
Performance Short Sleeve Pocket Tee, 3XL, 60% Cotton / 40% polyester Jersey, Slate, 3XL
- Mfr # BSM38
- Zoro # G008564563
product price:Â
$
14.49
/ea
Key Features
Size
3XL
Material
60% Cotton / 40% polyester Jersey
Fabric Weight
4.2 oz
Fit
Performance fit
Pockets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSM38
- Zoro #
- G008564563
- UPC #
- 092021410418
- Country of Origin
- Pakistan
- Item
- Performance Short Sleeve Pocket Tee, 3XL
- Color
- Slate
- Material
- 60% Cotton / 40% polyester Jersey
- Fabric Weight
- 4.2 oz
- Fit
- Performance fit
- Pockets
- 1
Dimensions
- Size
- 3XL
- Length
- Regular
Description
Performance Short Sleeve Pocket Tee, 3XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.