Shop SOLAR SHIELD
See all product information
Create Account
Men's Polo Shirt, 35% Polyester, 65% Cotton, No Pocket(s), Blue, 3XL
- Mfr # 3603 LIGHT BLU 3X
- Zoro # G2827389
product price:Â
$
21.69
/ea
Key Features
Size
3XL
Color
Blue
Material
35% Polyester, 65% Cotton
Fabric Weight
6 oz
Pockets
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3603 LIGHT BLU 3X
- Zoro #
- G2827389
- UPC #
- -
- Country of Origin
- Pakistan
Dimensions
- Size
- 3XL
- Sleeve Length
- Short Sleeve
- Fits Chest Size
- 53 in
- Maximum Chest Size
- 53 in
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
- Container Size
- 3XL
Details
- Item
- Polo Shirt
- Color
- Blue
- Material
- 35% Polyester, 65% Cotton
- Fabric Weight
- 6 oz
- Pockets
- No
- Gender
- Men's
- Type
- Polo
- Style
- Polo
- Number of Outside Pockets
- 0
- Shell Material
- 35% Polyester, 65% Cotton
- Wire Color
- Blue
- Container Type
- Polo
- Sensor Body Style
- Polo
Description
Polo Shirt, Gender Men's, Style Polo, Material 35 Percent Polyester, 65 Percent Cotton, Fabric Weight 6 oz, Number of Outside Pockets 0, Color Blue, Sleeve Type Short, Sleeve Length Short Sleeve, Size 3XL, Maximum Chest Size 53 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.