Zoro Homepage

Air Curtain, 120 in Overall W.

  • Mfr # PE06-C-2120AA-R-G

  • Zoro # G410901758


product price: $2,390.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Phase
1
Number of Motors
2
Overall Depth
8 1/2 in
Housing Color
White
Motor Type
Variable Speed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE06-C-2120AA-R-G
Zoro #
G410901758
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
8 1/2 in
Overall Width
120 in
Overall Height
8 1/2 in
Mounting Hole Diameter
1/4 in
For Frame Opening Width
10 ft
Nozzle Width
118 1/2 in
Mounting Height for Insect Control
6 ft
Mounting Height for Temperature Control
6 ft

Details

Item
Air Curtain
Phase
1
Number of Motors
2
Housing Color
White
Motor Type
Variable Speed
Standards
UL Listed
Number of Speeds
Variable
Housing Material
Steel
Control Type
Rheostat Switch
Power Consumption
0.64 kW
Heated/Not Heated
Not Heated
Sound Level @ 10 ft
57 dBA
Finish
Powder Coated
Motor Horsepower per Motor
1/5 hp
Frequency
50 Hz
Assembly
Assembled
Washdown
No
For Outdoor Use
Yes
Maximum Air Velocity
1,483 fpm
Electrical Connection
Hardwired
Series
PE06
Maximum Air Volume
2,898 cfm
Profile Type
Low Profile
Nameplate Voltage
115V AC
Grille Material
Steel

Description

Air Curtain, For Frame Opening Width 10 ft, Mounting Height for Temperature Control 6 ft, Overall Depth 8 1/2 in, Overall Height 8 1/2 in, Overall Width 120 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,483 fpm, Mounting Height for Insect Control 6 ft, Maximum Air Volume 2,898 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 57 dBA, Housing Color White, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.