Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain, 13 ft., 6190 cfm

  • Mfr # IDC12-4156AXY-G

  • Zoro # G2220718


product price: $5,565.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Width
157 in
Phase
3
Max. Mounting Height
12 ft
Air Curtain Finish
Aluminized
Number of Motors
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDC12-4156AXY-G
Zoro #
G2220718
UPC #
-
Country of Origin
United States

Dimensions

Width
157 in
Max. Mounting Height
12 ft
Height
15 in
Air Curtain Max. Door Width
13 ft
Depth
18 in
Overall Depth
18 in
Overall Width
159 in
Overall Height
15 in
Nozzle Width
156 in
Power Cord Length
Not Available
For Frame Opening Width
13 ft
Mounting Height for Insect Control
10 ft
Mounting Hole Diameter
1/2 in
Mounting Height for Temperature Control
12 ft

Details

Item
Unhtd 15"H 159"W 18"D Alumin Air Curtain
Phase
3
Air Curtain Finish
Aluminized
Number of Motors
4
Air Curtain Air Velocity
5166 fpm
Voltage
208/240
Air Curtain Air Volume
6190 cfm
Air Curtain dBA @ 10 Feet
69 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Aluminum, Steel
Hz
60
Max. RPM
1,680 RPM
Number of Speeds
1
Standards
AMCA Certified, UL Listed
Requires
Hard Wiring
Motor HP
1/2 hp
Motor Enclosure
Open Dripproof
Includes
Activation Switch, Factory Mounted Control Panel
Max. Amps
14
Motor Type
Permanent Split Capacitor
Air Curtain Item
High Velocity Air Curtain
Housing Color
Gray
Control Type
Activation Switch
Housing Material
Aluminum
Maximum Operating Temperature
Not Available
Full Load Current
14 A
Nameplate Voltage
208/240V AC
Sanitation Certified
No
Finish
Powder Coated
Minimum Operating Temperature
Not Available
Electrical Connection
Hardwired
Grille Material
Aluminum
For Outdoor Use
Yes
Washdown
No
Power Consumption
2.06 kW
Maximum Air Velocity
5,166 fpm
Drive Type
Direct Drive
Includes Mounting Fasteners
No
Series
IDC12
Sound Level @ 10 ft
69 dBA
Maximum Speed
1,680 RPM
Ultraviolet Air Cleaning
No
Heated/Not Heated
Not Heated
HEPA Air Cleaning
No
Maximum Air Volume
6,190 cfm
Profile Type
Standard Profile
Motor Horsepower per Motor
1/2 hp
Frequency
60 Hz
Assembly
Not Available

Description

Unhtd 15 In.H 159 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 13 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 159 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 5,166 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 6,190 cfm, Nameplate Voltage 208/240V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 69 dBA, Housing Color Gray, Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.