Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain, 13 ft., 9764 cfm

  • Mfr # IDC14-4156AXY-G

  • Zoro # G2220596


product price: $5,804.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Width
157 in
Phase
3
Max. Mounting Height
14 ft
Air Curtain Finish
Aluminized
Number of Motors
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDC14-4156AXY-G
Zoro #
G2220596
UPC #
-
Country of Origin
United States

Dimensions

Width
157 in
Max. Mounting Height
14 ft
Height
15 in
Air Curtain Max. Door Width
13 ft
Depth
18 in
Overall Width
159 in
Overall Depth
18 in
Overall Height
15 in
Power Cord Length
Not Available
Nozzle Width
156 in
Mounting Hole Diameter
1/2 in
For Frame Opening Width
13 ft
Mounting Height for Temperature Control
14 ft
Mounting Height for Insect Control
12 ft

Details

Item
Unhtd 15"H 159"W 18"D Alumin Air Curtain
Phase
3
Air Curtain Finish
Aluminized
Number of Motors
4
Air Curtain Air Velocity
7567 fpm
Voltage
208/240
Air Curtain Air Volume
9764 cfm
Air Curtain dBA @ 10 Feet
69 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Aluminum, Steel
Hz
60
Requires
Hard Wiring
Number of Speeds
2
Max. RPM
1,680 RPM
Motor HP
1 hp
Motor Enclosure
Open Dripproof
Motor Type
Permanent Split Capacitor
Housing Color
Gray
Air Curtain Item
High Velocity Air Curtain
Standards
AMCA Certified, UL Listed
Max. Amps
26
Includes
Activation Switch, Factory Mounted Control Panel
Control Type
Activation Switch
Housing Material
Aluminum
Grille Material
Aluminum
Includes Mounting Fasteners
No
Maximum Speed
1,680 RPM
Assembly
Not Available
HEPA Air Cleaning
No
Nameplate Voltage
208/240V AC
Electrical Connection
Hardwired
Motor Horsepower per Motor
1 hp
Ultraviolet Air Cleaning
No
Maximum Air Volume
9,764 cfm
Profile Type
Standard Profile
Maximum Operating Temperature
Not Available
Finish
Powder Coated
Frequency
60 Hz
Minimum Operating Temperature
Not Available
Power Consumption
4.48 kW
Washdown
No
Drive Type
Direct Drive
For Outdoor Use
Yes
Series
IDC14
Heated/Not Heated
Not Heated
Maximum Air Velocity
7,040 fpm
Sanitation Certified
No
Sound Level @ 10 ft
72 dBA
Full Load Current
26 A

Description

Unhtd 15 In.H 159 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 13 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 159 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 7,040 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 9,764 cfm, Nameplate Voltage 208/240V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 72 dBA, Housing Color Gray, Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.