Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain, 15 ft., 7560 cfm

  • Mfr # IDC12-5180AZ-G

  • Zoro # G2220620


product price: $6,432.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Width
183 in
Phase
3
Max. Mounting Height
12 ft
Air Curtain Finish
Aluminized
Number of Motors
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDC12-5180AZ-G
Zoro #
G2220620
UPC #
-
Country of Origin
United States

Dimensions

Width
183 in
Max. Mounting Height
12 ft
Height
15 in
Air Curtain Max. Door Width
15 ft
Depth
18 in
Overall Width
183 in
Overall Depth
18 in
Overall Height
15 in
Mounting Height for Insect Control
10 ft
Nozzle Width
180 in
Mounting Height for Temperature Control
12 ft
Mounting Hole Diameter
1/2 in
Power Cord Length
Not Available
For Frame Opening Width
15 ft

Details

Item
Unhtd 15"H 183"W 18"D Alumin Air Curtain
Phase
3
Air Curtain Finish
Aluminized
Number of Motors
5
Air Curtain Air Velocity
5550 fpm
Voltage
480
Air Curtain Air Volume
7560 cfm
Air Curtain dBA @ 10 Feet
72 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Aluminum, Steel
Hz
60
Requires
Hard Wiring
Motor HP
1/2 hp
Max. RPM
1,680 RPM
Motor Enclosure
Open Dripproof
Includes
Activation Switch, Factory Mounted Control Panel
Max. Amps
7
Air Curtain Item
High Velocity Air Curtain
Housing Color
Gray
Standards
AMCA Certified, UL Listed
Motor Type
Permanent Split Capacitor
Number of Speeds
1
Control Type
Activation Switch
Housing Material
Aluminum
Full Load Current
7 A
Nameplate Voltage
480V AC
Ultraviolet Air Cleaning
No
Includes Mounting Fasteners
No
Sound Level @ 10 ft
70 dBA
For Outdoor Use
Yes
Maximum Operating Temperature
Not Available
Heated/Not Heated
Not Heated
Drive Type
Direct Drive
Maximum Air Volume
7,560 cfm
Electrical Connection
Hardwired
Finish
Powder Coated
Motor Horsepower per Motor
1/2 hp
Washdown
No
Frequency
60 Hz
Grille Material
Aluminum
Minimum Operating Temperature
Not Available
Maximum Speed
1,680 RPM
HEPA Air Cleaning
No
Sanitation Certified
No
Power Consumption
2.55 kW
Assembly
Not Available
Maximum Air Velocity
5,166 fpm
Series
IDC12
Profile Type
Standard Profile

Description

Unhtd 15 In.H 183 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 15 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 183 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 5,166 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 7,560 cfm, Nameplate Voltage 480V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 70 dBA, Housing Color Gray, Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.