Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain, 16 ft., 7631 cfm

  • Mfr # IDC12-5192AXY-G

  • Zoro # G2220666


product price: $6,982.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Width
195 in
Phase
3
Max. Mounting Height
12 ft
Air Curtain Finish
Aluminized
Number of Motors
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDC12-5192AXY-G
Zoro #
G2220666
UPC #
-
Country of Origin
United States

Dimensions

Width
195 in
Max. Mounting Height
12 ft
Height
15 in
Air Curtain Max. Door Width
16 ft
Depth
18 in
Overall Width
195 in
Overall Depth
18 in
Overall Height
15 in
Mounting Height for Temperature Control
12 ft
Power Cord Length
Not Available
Mounting Height for Insect Control
10 ft
Nozzle Width
192 in
Mounting Hole Diameter
1/2 in
For Frame Opening Width
16 ft

Details

Item
Unhtd 15"H 195"W 18"D Alumin Air Curtain
Phase
3
Air Curtain Finish
Aluminized
Number of Motors
5
Air Curtain Air Velocity
5292 fpm
Voltage
208/240
Air Curtain Air Volume
7631 cfm
Air Curtain dBA @ 10 Feet
72 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Aluminum, Steel
Hz
60
Motor HP
1/2 hp
Number of Speeds
1
Air Curtain Item
High Velocity Air Curtain
Standards
AMCA Certified, UL Listed
Requires
Hard Wiring
Motor Enclosure
Open Dripproof
Max. RPM
1,680 RPM
Housing Color
Gray
Motor Type
Permanent Split Capacitor
Includes
Activation Switch, Factory Mounted Control Panel
Max. Amps
17.5
Control Type
Activation Switch
Housing Material
Aluminum
Finish
Powder Coated
Electrical Connection
Hardwired
Ultraviolet Air Cleaning
No
Nameplate Voltage
208/240V AC
Full Load Current
17.5 A
Heated/Not Heated
Not Heated
Sanitation Certified
No
HEPA Air Cleaning
No
Assembly
Not Available
Drive Type
Direct Drive
Sound Level @ 10 ft
70 dBA
Maximum Operating Temperature
Not Available
For Outdoor Use
Yes
Maximum Speed
1,680 RPM
Maximum Air Volume
7,631 cfm
Grille Material
Aluminum
Minimum Operating Temperature
Not Available
Motor Horsepower per Motor
1/2 hp
Profile Type
Standard Profile
Power Consumption
2.56 kW
Maximum Air Velocity
5,292 fpm
Frequency
60 Hz
Includes Mounting Fasteners
No
Washdown
No
Series
IDC12

Description

Unhtd 15 In.H 195 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 16 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 195 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 5,292 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 7,631 cfm, Nameplate Voltage 208/240V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 70 dBA, Housing Color Gray, Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.